Digital refrigerator and freezer thermometers
Catalog # BRNN22/400/3
Supplier: S BRANNAN AND SONS
Specifications
- Range:–50…+70 °C
- Resolution:0,1 °C
- Weight:57 g
- W×D×H:26×135×20 mm
- Accuracy:±1,0 (0…40); ±2,0 °C
- Pk:1
- Probe:Suction cup
Specifications
About this item
Electronic thermometer with alarm which displays refrigerator or freezer and room temperature.
- Easy to read LCD
- Switch from °F to °C
- Alarm sounds and the LED lights flash for every 5 seconds when the temperature goes outside the safety zone
Delivery: Supplied with suction cup, one metre cable and battery.