Order Entry
Northern Ireland
ContactUsLinkComponent
 
Test tubes for autosamplers
  ELKA000-2026-019
 :  ELKAY
Test tubes for autosamplers
  ELKA000-2026-019
 :  ELKAY

 

  • Ext.Ø:
    13 mm
  • Capacity:
    8,8 ml
  • Length:
    100 mm
  • Seq:
    01
  • Pk:
    3.000

 

 

PP, translucent.

  • Chemical free and inert materials help minimise contamination risks
  • Temperature resists from −190 to +120 °C
  • Withstands rotation speed up to 3000×g