Order Entry
Northern Ireland
ContactUsLinkComponent
Beakers, Berzelius, PYREX® borosilicate glass
Beakers, Berzelius, PYREX® borosilicate glass
Catalog # CORN1060-600
Supplier:  Corning
Beakers, Berzelius, PYREX® borosilicate glass
Catalog # CORN1060-600
Supplier:  Corning

Specifications

  • Ext.Ø:
    79 mm
  • Capacity:
    600 ml
  • Height:
    152 mm
  • Seq:
    11
  • Pk:
    6

Specifications

About this item

Made of PYREX® borosilicate glass.

  • Very good chemical resistance
  • High temperature resistance
  • Autoclavable

Beaker with spout facilitates pouring. Graduated to indicate their approximate content.

Certifications: Meets ASTM E960 specifications.