Work shorts, Icon 2020 Luxe (Grey and Black)
Two-tone shorts with contrasting seams, made from 65% polyester and 35% cotton. Ideal for craftsmen and light industries.
- Mid-height waist, saddleback style
- Leg pocket with flap, mobile phone pocket with rip-tape fastening and pen pouch
- Double folding rule pocket, reinforced Cordura® fabric
- Two side pockets, two back pockets with elongating folds, one with a flap
- Washable at 95 °C
Weight: 295 g/m²
- Catalog No:
- 113-3329
- 113-3330
- 113-3325
- 113-3326
- 113-3327
- 113-3328
- 113-3298
- 113-3299
- 113-3323
- 113-3324
- 113-3296
- 113-3297
- 113-3346
- 113-3347
- 113-3348
- 113-3295
- 113-3291
- 113-3292
- 113-3293
- 113-3294
- 113-3342
- 113-3320
- 113-3332
- 113-3343
- 113-3321
- 113-3333
- 113-3344
- 113-3322
- 113-3334
- 113-3345
- 113-3335
- 113-3338
- 113-3339
- 113-3340
- 113-3300
- 113-3331
- 113-3341
- 113-3336
- 113-3337
- Model:
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- 2020 Luxe
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
Frequently Bought Together