Redox electrode
JENW10090-55
- Connection:BNC, 1 m cable
- Ø×L:12×120 mm
- For:ORP measurements of general solutions
- Type:Redox electrode, platinum
- Description:Redox electrode, 0 - 1000 mV
- Material:Glass
- Electrolyte:4M KCl saturated with AgCl (refillable)
- Pk:1
- Temp.:0...+80 °C