NMR tubes, high quality grade, KIMBLE®
Catalog # 897235-0000
Supplier: KIMBLEKONTES
Specifications
- Camber:13 µm
- Concentricity:25 µm
- Frequency:400 MHz
- Length:177,8 mm
- Pk:5
Specifications
About this item
Borosilicate glass KG-33, KIMAX®.
- Sandblasted marking spot
- Wall thickness: 0,375 mm
HQ NMR tubes are highest quality grade and are 100% gauged for wall thickness, concentricity and camber specifications. These tubes are ideal for sealing directly to vacuum manifolds, joints or valves. Supplied with attached polyethylene caps
Certifications: Glass conforms to USP Type I and ASTM E438, Type I, class A requirements.