Drying cabinets with glass doors
: LEEC LTD
Drying cabinets are ideal for drying laboratory glassware, surgical instruments, theatrical wigs or media and can also be used for warming or simply for storage. These cabinets are rust resistant and finished in white powder coated paint with heatproof toughened glass doors and wire mesh shelves. The standard natural convection drying cabinets are supplied with a sliding stainless steel shutter on top for ventilation. The sliding door models LS and SS are wall mountable. Suitable for drying laboratory glassware, surgical instruments, theatrical wigs / costumes and media.
- Clear, 5 mm, toughened glass doors to BS EN 12150
- Temperature control is by ‘Simmerstat’ giving any desired temperature up to a maximum of 50 °C above ambient temperature
- Catalog No:
- LEECFC2
- LEECSS
- LEECB2
- LEECF1CABINET
- LEECLS
- LEECF2CABINET
- LEECFC1
- LEECFX1
- LEECFCX1
- Model:
- FC2
- SS
- B2
- F1
- LS
- F2
- FC1
- FX1
- FCX1
- Temperature range:
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Ambient +50 °C
- Capacity:
- 540 L
- 113 L
- 255 L
- 1000 L
- 226 L
- 540 L
- 1000 L
- 1000 L
- 1000 L
- Convection type:
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Shelves (shelf positions):
- 4
- 3
- 1
- 4
- 3
- 4
- 4
- 4
- 4
- Int. W×D×H:
- 630×590×1430 mm
- 750×340×430 mm
- 630×590×685 mm
- 1165×590×1430 mm
- 990×390×530 mm
- 630×590×1430 mm
- 1165×590×1430 mm
- 1165×590×1430 mm
- 1165×590×1430 mm
- Ext. W×D×H:
- 635×610×1626 mm
- 760×360×530 mm
- 635×610×864 mm
- 1168×610×1626 mm
- 1000×410×630 mm
- 635×610×1626 mm
- 1168×610×1626 mm
- 1168×610×1626 mm
- 1168×610×1626 mm
- Weight:
- 75 kg
- 22 kg
- 45 kg
- 125 kg
- 36 kg
- 75 kg
- 125 kg
- 125 kg
- 125 kg
- Max. power consumption:
- 1500 W
- 500 W
- 1000 W
- 2500 W
- 750 W
- 1500 W
- 2500 W
- 2500 W
- 2500 W
Frequently Bought Together