Syringe pumps, Pump 11 Elite
Supplier: HARVARD APPARATUS
Certificates
About this item
The Pump 11 Elite series sets a new standard for handling the challenges of new applications. It has served the research community as the work horse infusion pump for micro and macro fluidic applications including MS calibration, reactor dosing, animal drug/nutritional studies, cell injections, electrospinning and more.
- LCD color touch screen, multi-method programming with alpha/numeric keypad
- Program simple to complex methods without a PC
- Enhanced flow performance and force for more challenging applications
- Advanced connectivity with USB, RS232, RS485 and digital I/O
Specifications
- Catalog No:
- HARV70-4504
- HARV70-4500
- Model:
- 70-4504
- 70-4500
- Min. flow rate:
- 1,28 ml/min
- 1,28 ml/min
- Battery type:
- Universal power supply (only use a Havard apparatus approved power supply and line cord)
- Universal power supply (only use a Havard apparatus approved power supply and line cord)
- Interfaces:
- USB
- USB
- W×D×H:
- 1778×150×226 mm
- 1778×150×226 mm
- Weight:
- 2,1
- 2,1
- Electrical:
- 100-240 VAC, 50/60 Hz
- 100-240 VAC, 50/60 Hz
Specifications
Frequently Bought Together