Cold light source
Cold light source with dual goose neck arm and metal housing, 21 V/150 W
Catalog # MEDL7063.1502
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
This cold light source provides high intensity illumination for lighting the sample without heating it. The external light source is specially suitable for use in photomicrography.
- Colour temperature of 3200 °K
- Cooling system via axial ventilator
- Light intensity regulated with electric control from 0 to 100%
- Heat filter bulb of 21 V/150 W halogen reflector bulb for 500 burning hours
W×D×H: 380×260×210 mm
Weight: 3,6 kg
Specifications
- Description:Cold light source with dual goose neck arm and metal housing
- Output:21 V/150 W
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



