Cryoboxes
Catalog # DIUKRTP/73211P
Supplier: DISTRIBUTOR
Specifications
- Compartments:10×10
- For tube Ø:12,5 mm
- W×D×H ext.:131×131×53 mm
- Pk:5
Specifications
About this item
Polycarbonate, orange, with clear lid.
- Can be used down to −196 °C
- Lids have alignment feature with base
- Small feet on the base for easy stacking
- Numeric grid printed on lid
- Drain and air vents included