Test tubes
12 ml, 99,8 mm, 16 mm, 500/case; 5 cases, 14,4 mm
Catalog # MEDL401200
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PP, translucent.
- Internally graduated
- Centrifugation up to 15000 ×g
- Good chemical resistance, good temperature resistance
Universal tubes with conical bottom for a wide range of applications.
Specifications
- Ext.Ø:16 mm
- Ø int.:14,4 mm
- Packed:500/case; 5 cases
- Capacity:12 ml
- Length:99,8 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



