Specifications
- Capacity:0,5 l
- Description:Sharpak COMPACT
- W×D×H:67×67×186 mm
- Pk:1
Specifications
About this item
The Sharpak blue-top sharps containers from Amcor Flexibles are recommended for the segregation, collection and disposal of partially discharged sharps waste which are NOT contaminated with cytotoxic or cytostatic medicines.
- BLUE colour coded closures to meet the recommendations on waste segregation as detailed in the Department of Health`s technical memorandum HTM-07-01
- Secure closure with locking facility
- Distinctive colouring and clear labelling
- Sequential numbering for traceability
- Supplied assembled
Sharpak sharps containers MUST only be disposed of by incineration. Tough and durable. Cost effective. Containers are approved to BS7320:1990 and tested and certified in accordance with the provisions of the United Nations recommendations on the Transportation of Dangerous Goods, Chapter 9, UN3291 Clinical Waste, Unspecified, NOS.
Please note: For disposal of sharps contaminated with cytotoxic or cytostatic medicines please refer to the Amcor Flexibles SPS data sheet for the Code PURPLE range of Sharpak HYDRI sharps containers.