Refrigerators and freezers, Eco Pro, G2 series
Designed for the exacting storage and hygiene requirements of the food industry, these fridges and freezers are packed with features that transfer perfectly to the laboratory environment. EcoPro G2 has been designed specifically with these things in mind and is loaded with new design, quality, reliability, efficiency and performance features.
- Robust and substantial design with advanced thermal efficiency
- 'Smartphone style' touch sensitive hidden-until-lit control panel with unique high visibility temperature display combines sophistication with functionality
- Ergonomic door and handle design for ease of opening and cleaning
- With 'Fluid Food-Fresh Dynamics' modelling: Advanced Circulair II air distribution system maximises efficient operation even when shelves are fully loaded
- Revolutionary racking system means added stability with less components
- Improved 'Fuzzy Logic II' intelligent controller with 'e' mode drives reduced energy consumption
- Cyclopentane foam that maintains thermal efficiency longer than other insulation
- Catalog No:
- 471-1109
- 471-1106
- Model:
- EP700L
- EP1440L
- Cat. No.:
- 471-1109
- 471-1106
- Display:
- Digital
- Digital
- Defrost:
- Automatic
- Automatic
- Alarm:
- Visual and audible
- Visual and audible
- Shelves/drawers:
- 3 shelves
- 6 shelves
- Door type:
- 1 solid swing door
- 2 solid swing doors
- Weight:
- 121 kg
- 183 kg
Frequently Bought Together