Order Entry
Northern Ireland
Orders LinkContactUsLinkComponent
Deionizer, B-Pure™

Deionizer, B-Pure™

Deionizer, B-Pure™
Certificates

2 Options Available Below

Product Details & Documents

These B-Pure™ laboratory-grade water systems are designed for pre-treatment or deionization application needs. The design provides the ability to add additional holders when the need arises. Choose from single, double or half-size holders.

  • Easily change cartridges with the simple quarter turn quick release canisters
  • Quarter-turn quick-release canisters make cartridge changes easy
  • Accepts Pura-Lite™ indicator or digital purity meter to monitor water quality

Single module: Simple system without draw-off valve or purity indicator and produces up to 4 l/min.

Double module: Complete with draw-off valve and produces up to 4 l/min. Choose from models with digital purity meter or Pura-Lite 'Go/No Go' resistivity indicator.

Half-Size holder: Easily attaches to full-size B-Pure systems and produces up to 2 l/min. It is small size for flexibility in mounting location.

Ordering information: Cartriges are sold seperately.

Specifications for Product Family

Specifications

  • Catalog No:
  • BARND4505
  • BARND4511
  • Model:
  • D4505
  • D4511
  • Max. flow rate:
  • 120 l/h
  • 240 l/h
  • W×D×H:
  • 178×178×381 mm
  • 178×178×610 mm

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • BARND4505
    Deionization system; Half-size module, D4505
    Deionization system; Half-size module, D4505
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - £571.00
    £571.00
    1 * 1 items
       £571.00

    Specifications:
    More
    Specifications
    Cat. No.
    BARND4505
    Model
    D4505
    Max. flow rate
    120 l/h
    W×D×H
    178×178×381 mm
  • BARND4511
    Single holder module, D4511
    Single holder module, D4511
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - £570.00
    £570.00
    1 * 1 items
       £570.00

    Specifications:
    More
    Specifications
    Cat. No.
    BARND4511
    Model
    D4511
    Max. flow rate
    240 l/h
    W×D×H
    178×178×610 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.