Flasks, flat bottom, narrow neck, with beaded rim
SMIT10/10000
- Ext.Ø:279 mm
- Capacity:10000 ml
- Height:400 mm
- Seq:01
- Neck Ø ext.:65 mm
- Pk:1
SIMAX® borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Marked with capacity and a white labelling area.