High visibility jacket, bi-coloured, Portwest Texo, TX50
Supplier: Portwest
Certificates
About this item
Modern jacket made of robust Kingsmill fabric consisting of 65% polyester and 35% cotton.
- Back pocket for cap and glove storage
- Detachable ID pocket
- Elasticated waist
- Compatible with TX51 trousers and TX52 overalls with bib and braces
The stain repellent Texpel finish protects against everyday spills. Liquids bead up and roll off the garment so spills can be quickly cleaned up.
Weight: 245 g/m²
Certifications: EN ISO 20471 (Class 3), GO/RT 3279 (orange only)
Specifications
- Catalog No:
- PRTWTX50YNRL
- PRTWTX50YNRXXL
- PRTWTX50YNRXL
- PRTWTX50YNRS
- PRTWTX50YNRM
- Model:
- TX50
- TX50
- TX50
- TX50
- TX50
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- 65% polyester, 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
Specifications
Frequently Bought Together