High visibility rain jacket, Erfurt 1785
: SIOEN
Water- and windproof jacket made of stretchable Flexothane® Essential consisting of 100% polyester knitting with PU coating. With high frequency welded seams and rain gutter.
- Unlined
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two inset pockets
- Round inset sleeves, sleeve narrowing by press studs
- Different linings/fleeces can be zipped in
Back length: 88 cm
Weight: 170 g/m²
: EN ISO 20471 (Class 3), EN 343 (3-1), EN ISO 13688
- Catalog No:
- SIOE1785/FC1/2XL
- SIOE1785/FC1/1XL
- SIOE1785/FC1/S
- SIOE1785/FC1/M
- SIOE1785/FC1/L
- SIOE1785/FC1/3XL
- Model:
- Erfurt 1785
- Erfurt 1785
- Erfurt 1785
- Erfurt 1785
- Erfurt 1785
- Erfurt 1785
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
Frequently Bought Together