Order Entry
Northern Ireland
ContactUsLinkComponent
 
Gas chromatograph, Clarus® 680 GC
Catalog # 568-0333
Supplier:  PerkinElmer
undefined
Gas chromatograph, Clarus® 680 GC
Catalog # 568-0333
Supplier:  PerkinElmer

Specifications

  • Description:
    Gas chromatograph, Clarus® 680 GC
  • Pk:
    1

Specifications

About this item

The Clarus® 680 GC is designed for fast paced, high sample volume laboratories that require rapid analytical cycle times. It maximises throughput with the fastest injection-to-injection time of any conventional gas chromatograph. Its near-ambient performances make the Clarus® 680 GC the instrument of choice for the separation of light volatile components or when Large Volume Injection is required to run high-sensitivity GC/MS applications.

  • Its twin-walled oven design with concentric air exhaust allows the user to achieve greater separation at near-ambient temperatures without the use of special coolants, especially important for the analysis of Volatile Organic Compounds (VOCs)
  • Fast oven heat-up allows faster chromatography, particularly useful when speeding up the elution of late eluting compounds
  • Fastest available cool down rate is delivered using forced convection air
  • Universal Programmable Split-Splitless (PSS) and Programmable On-Column (POC) injectors design enables Large Volume Injection of volatile solvents and cold on-column injections without the use of expensive cooling agents
  • Swafer™ micro-flow technology simplifies complex tasks
  • Complete instrument control through TotalChrom® and TurboMass™ as well as Waters® Empower™ 2 and Agilent® EZChrom Elite™ drivers

Ambient temperature: 10 to 32 °C.

Ambient humidity: 20 to 80% relative humidity without condensation.

W×D×H: Clarus® 680 GC with autosampler: 670×820×830 mm.

Weight: Clarus® 680 GC with autosampler: 69 kg.