Order Entry
Northern Ireland
ContactUsLinkComponent
 
Hybridisation oven, HB-1000 Hybridiser
  732-4300
undefined
Hybridisation oven, HB-1000 Hybridiser
  732-4300

 

  • Bottle capacity:
    Twenty 35×150 mm or ten 35×300 mm bottles
  • Temperature range:
    Ambient +10…99.9 °C
  • Description:
    HB-1000 Hybridizer
  • Model:
    HB-1000 Hybridizer
  • Ext. W×D×H:
    445×381×406 mm
  • Heating element:
    1250 W
  • Variable speed:
    10 - 15 min⁻¹
  • Pk:
    1

 

 

The Hybridiser oven heats up fast and can be stacked to make the best use of available space. The variable speed control enables consistent saturation of samples for washing or hybridising and the carousel can be replaced with a rocker tray as an alternative, if purchased as an accessory.

  • Large LED displays current temperature inside the chamber
  • Protective tray included to allow easy cleaning of spilled media
  • RPM knob adjusts speed control of the wheel
  • Accurate temperature and rotation speed controls
  • Dynamic mixing capability is ideal for cDNA library screenings, primer synthesis and nucleic acid hybridisation
  • Stainless steel interior is easy to clean