Non DEHP and phthalate-free for laboratory applications.
- Outstanding chemical resistance
- Lot-to-Lot consistency for reproducible results
- Contains no BPA or phthalates
Crystal clear and flexible, long lasting and crack resistant, the non DEHP tubing delivers the same superior performance you have come to expect, but now in a formulation that contains a non DEHP plasticiser. Compatible with most inorganic chemicals found in the laboratory. It is non resistance to flex-fatigue and abrasioxidising and non contaminating, and less permeable than rubber tubing. The glassy, smooth inner bore helps prevent build up to facilitate cleaning. Tubing is specially formulated for ren.
Temperature resistance: −50 to +74 °C
Hardness (shore durometer A): 55
Density: 1,18
Length 381 mm, distance between stops 152 mm.
Length 381 mm, distance to stop 114 mm, distance between stops 72 mm (*)