Order Entry
Northern Ireland
ContactUsLinkComponent
Culture tubes, round bottom, reusable, KIMAX®, KIMBLE®
Culture tubes, round bottom, reusable, KIMAX®, KIMBLE®
Catalog # KIML45060-25150
Supplier:  KIMBLEKONTES
undefined
Culture tubes, round bottom, reusable, KIMAX®, KIMBLE®
Catalog # KIML45060-25150
Supplier:  KIMBLEKONTES

Specifications

  • Ø:
    25 mm
  • Capacity:
    55 ml
  • Height:
    150 mm
  • Seq:
    03
  • Pk:
    288

Specifications

About this item

Manufactured from 51 expansion borosilicate glass.

  • No marking spot
  • The 6×50 mm size is often referred to as a 'Durham tube'

Tubes with fire-polished top rims and uniform wall thicknesses for maximum heat transfer and chemical resistance.

Certifications: Designed from ASTM Specification E982, Type IV requirements. Glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.