HPLC columns, Hypersil GOLD™ aQ
Supplier: Thermo Fisher Scientific
Certificates
About this item
Hypersil GOLD™ aQ polar endcapped C18 columns provide a controlled interaction mechanism by which polar analytes can be retained and resolved.
- Controlled secondary interactions ensure optimal peak shape for all analyte types
- Ideal for the quantitative analysis of trace levels of polar analytes
- Excellent peak shape
These endcapped, ultrapure, silica-based columns deliver significant reduction in peak tailing using generic gradients with C18 selectivity. With their excellent resolution, efficiency, and sensitivity, Hypersil GOLD columns give you confidence in the accuracy and quality of your analytical data. 1,9µm particle size columns can improve the speed and efficiency of your applications.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm Int.Ø require the 1 mm UNIGUARD Holder, 2,1/3 mm Int.Ø require the 2/3 mm UNIGUARD Holder and 4/4,6 mm Int.Ø require the 4/4,6 mm UNIGUARD Holder.
Specifications
- Catalog No:
- 555-7958
- 555-0176
- 555-0177
- 555-0170
- 555-0175
- 555-0173
- 555-0167
- 555-0169
- 555-0174
- 555-0168
- 555-0171
- 555-0172
- 555-0166
- Carbon load:
- 12%
- pH range:
- 2 - 9
- Surface area:
- 220 m²/g
Specifications
Hypersil GOLD™ aQ columns
Product Information
Frequently Bought Together