High visibility waistcoat, Lacona 9092
: SIOEN
Highly visible waistcoat made of mesh polyester in standard quality.
- V-neck
- Closure with touch and close fastening
- Additional reflective stripes over shoulder
Back length: 70 cm
Weight: 120 g/m²
: EN 471 (2-2)
- Catalog No:
- 113-7312
- 113-7311
- 113-7310
- 113-7309
- 113-7308
- 113-7307
- 113-7306
- 113-7305
- 113-7304
- 113-7303
- 113-7314
- 113-7313
- Model:
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Lacona 9092
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Fabric:
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Mesh polyester
- Weight:
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
- 120 g/m²
Frequently Bought Together