SPE columns, CHROMABOND® C₆H₅
MANA730084
- Particle Size:45 µm
- Pore size:60 Å
- Capacity:3 ml
- Seq:03
- Endcapped:No
- pH range:2 - 8
- Surface area:500 m²/g
- Carbon load:8%
- Bed weight:500 mg
- Column hardware:PP
- Phase:C6H5
- Pk:50
CHROMABOND® C₆H₅ is a phenyl modified silica phase for SPE.
- Polarity similar to C8 phase
- In addition to hydrophobic interactions selective π-π interactions by the phenyl ring are possible
- Especially suitable for aromatic substances
Recommended for aromatic compounds like phenols or nitroaromatics.