DECON-PHENE PLUS®, VELTEK
DECON-PHENE PLUS®, 1 gal., Concentrate, Sterile
: DPP-02
DECON-PHENE Plus disinfects controlled areas such as those in compounding pharmacies, biopharmaceutical, pharmaceutical, medical device, industrial facilities, diagnostic manufacturing facilities, and research laboratories. DECON-PHENE Plus is compatible with most non-porous hard surface materials and can be used on surfaces in aseptic filling and gowning rooms, in general manufacturing areas, and in laboratories.
- Delivered with lot specific analytical, irradiation, and sterility data, tested to current USP compendium
- Available in our convenient, one-step, ready-to-use, SimpleMix System made with USP Water for Injection (0.25 EU/mL)
- Multiple convenient container sizes – Unit Dose, 16 oz, 1 Gallon, and 200 L either sterile or non-sterile
- Description:DECON-PHENE PLUS®
- Size:1 gal.
- Sterility:Sterile
- Form:Concentrate