CPC® Quick-Disconnect Fitting, Hosebarb Insert, Panel-Mount, Acetal, Straight-Through, 1/8" ID, PMC4202; 25/PK
Catálogo # MFLX31307-14BLK
Proveedor: COLDER PRODUCTS COMPANY
Acerca de este artículo
No more struggling—just press thumb latch.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Fittings connect in a snap
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. The audible click when the coupling engages confirms a solid connection. To disconnect fitting halves, simply press the button on the coupling body. Standard flow quick-disconnect couplings require a body and an insert of the same flow size.
A complete coupler requires a fitting body and an insert (order separately).
- Tamaño de la púa/Ø int. del tubo (puerto 1):⅛"
- Tipo de conexión:Quick-Disconnect to Barb
- Flow pattern:Straight
- Largo:4.1402 cm
- Max. temperature:82 °C (180 °F)
- Seal material:Buna N
- Descripción:Quick-Disconnect Fitting, Hosebarb Insert, Panel-Mount, Acetal, Straight-Through, ¹/₈" ID, PMC4202; 25/PK
- Environmentally Preferable:
- Max. vacuum:711 mm Hg (28" Hg)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:120 psi
- Garantía:1 year
- Referencia:MFLX31307-14BLK
- Fitting Material:Acetal
- Quick-disconnect Flow Size:⅛"
Frequently Bought Together