Ismatec Pump Tubing, 2-Stop, Platinum-Cured Silicone, 1.52 mm ID; 6/PK
Catalog # MFLX95602-36
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- No leachable additives or plasticizers
- Inner diameter: 1.52 mm
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubo Ø int.:1.52 mm
- Descripción:Pump Tubing. 2-Stop. Platinum-Cured Silicone. 1.52 mm ID; 6/PK
- Longitud:62 mm
- Environmentally Preferable:
- Fixed RPM:15 rpm
- Max. flow:240 ml/min
- Max. RPM:0.03 rpm
- Min. flow:0.11 ml/min
- Tubes per pack:6
- Garantía:Unknown
- Series:Similar to SC0628
- Referencia:MFLX95602-36
- Rollers:8
- Color Coded Stops:Yellow/blue
- Tubing Material:Platinum-cured silicone
Frequently Bought Together