VWR® Lab Tables
Kemresin top for VWR® table, Epoxy resin, 1", 48×30"
Catalog # VB36R013048-BK
Supplier: VWR International
Jump to:
Product Details & Documents
A four-leg, flexible lab table system designed for any application.
- Powder coated steel
- Chemical resistant epoxy resin
- Optional shelving
- Optional casters
- Accepts suspended cabinets
- Accepts fixtures (with uprights)
- 1000 lbs. capacity
This table system includes a number of accessories that can be added very easily, creating your ideal workstation.
: SEFA tested (SEFA 3 and 10).
: Work tops and table frames are sold separately. Tables shipped knocked down, and will need assembly. Professional Assembly is highly recommended.
Especificaciones
- Worksurface Material:Epoxy resin
- Description:Kemresin top for VWR® table
- Height:1"
- W×D:48×30"



