Aalborg Digital Flowmeter Cables and Adapters
Product Details & Documents
Displays instantaneous, total and accumulated flow rates.
- Built-in Flow Linearizer (10 point linearization of the flow curve)
- Up to 47 different volumetric and mass flow engineering units
- Large 13mm (0.51") digits for flow rate and 5.5mm (0.21") for Total
- Digital RS-232 interface (multi-drop capability of up to 64 devices requires RS-485)
- Compact design for unit mount, panel mount, wall mount or field mount applications
- User-programmable, optically-isolated pulse output
- Two programmable, optically-isolated, digital outputs
- Flow controllers, set point command control via local LCD or digital interface
- Programmable set point table with ramping up/down capability up to 16 steps
- Free configuration and monitoring utility software
Use these totalizers for flowmeters and controllers with a voltage or current input and output interface where flow indications / control and totalizers, or alarm functions are required. These flow totalizers can be used when re-transmission of the flow rate and/or totalizer functions via optically-isolated pulse output or serial communication is desired.Local or programmable set point control for flow controllers are easily done via keypad. Activation of user-supplied equipment via programmable optically-isolated digital outputs are easily done when flow alarms or totalizers events are active.
The graphical LCD display has large ½” (13 mm) digits for flow rate and 0.21" (5.5 mm) for total and can be set by you to simultaneously show different combination of the flow parameters: flow rate, totalizers, flow alarms, and diagnostic events. All configuration parameter settings are easily accessed via a simple user-interface menu driven by a 6 button key-pad which can be password-protected.
Totalizer kits, below, enable you to power your totalizer depending on your input/output power requirements, for both flowmeters and controllers, and are required if you have no power or communication cables. Kits 32650-92 and -94 are mounting brackets only, and require user-supplied custom cables.
Specifications
- Description:GFC flowmeter mounting kit
- Electrical:110 VAC, 24 VDC
- Cat. No.:MFLX32650-90
- Model:32650-90
Accessories
Product Information
- Catalog #AvailabilityPrice
- GFC flowmeter mounting kit with communication branchGFC flowmeter mounting kit with communication branchMFLX32650-86Log in for availabilityEach (1UN) - $1,760.00
Product Information
- Catalog #AvailabilityPrice
- Flow meter mounting kit, flat wire cable between GFM and TIO9 pin D-connectorsFlow meter mounting kit, flat wire cable between GFM and TIO9 pin D-connectorsMFLX32650-84Log in for availabilityEach (1UN) - $492.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



