Remote-Control Diaphragm Liquid Dosing Pumps
Product Details & Documents
Uniformity of discharge ensures low-pulsation transfer process.
- Quiet, reliable, accurate, and virtually maintenance-free
- Pumps can run dry continuously without damage
- Versatile pumps handle flow rates up to 100 ml/min and volumes up to 1000 mL
Simple and intuitive function makes the liquid dosing pump an accurate and reliable solution for your laboratory dosing applications. User-friendly design provides a quiet, dry-running, and self-priming dosing operation. Easy calibration and cycle mode allow for uninterrupted and virtually maintenance-free dosing.
This pump features a PTFE-covered diaphragm and IP65-rated splash protection, making it resistant to chemical attack and adaptable to fluid characteristics.
Unique drive system ensures maximum uniformity of discharge resulting in a low-pulsation transfer process. Pumps feature either local or external control capabilities including start/stop and reset/prime via TTL contact as well as output signal fault alarm. Models available with a RS-232 port for connectivity.
Delivery information: Includes 5-ft (1.5-m) power cord and two 3-ft (1-m) pieces of FEP inlet/outlet tubing (1/8" OD x 1/16" ID) with UNF 1/4"-28 fittings. Models with RS-232 port also include a cable with D-Sub-9 connector.
Specifications
- Maximum Flow Rate:20 ml/min
- Power:100 - 230 VAC; 50/60 Hz; 0.54 A
- Description:Digital Control Dosing Metering Pump, PP head, 0.03 to 20 ml/min flow range
- Height:19.1 cm
- Length:15.9 cm
- Width:10.8 cm
- Cat. No.:MFLX78167-00
- Max. pressure:5.86 bar (85 psi)
- Run dry:Yes
- Power cord:6-ft power cord with 3-prong U.S. plug
- Warranty:1 year
- Inlet connection:5/16" hose barb
- Max. temperature:80 °C (176 °F)
- Wetted materials:Polypropylene head, PTFE diaphragm, FFKM valves
- Suction lift, wet:3962 mm of H₂O (156" H₂O)
- Outlet connection:5/16" hose barb
Accessories
Product Information
- Catalog #AvailabilityPrice
- In-line Filter 70um PVDF for Dosing Pumps 78167-08 to -10In-line Filter 70um PVDF for Dosing Pumps 78167-08 to -10MFLX78167-52Log in for availabilityEach (1UN) - $3,550.00
Product Information
- Catalog #AvailabilityPrice
- Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 1m, 1 FittingConnection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 1m, 1 FittingMFLX78167-55Log in for availabilityEach (1UN) - $2,700.00
Product Information
- Catalog #AvailabilityPrice
- Connection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 2m, 1 FittingConnection Tubing FEP 1/4" UNF 1/16" ID x 1/8" OD x 2m, 1 FittingMFLX78167-56Log in for availabilityEach (1UN) - $4,760.00
Product Information
- Catalog #AvailabilityPrice
- Chemicals Valve Kit for Dosing Pumps 78167-00 to -10Chemicals Valve Kit for Dosing Pumps 78167-00 to -10MFLX78167-63Log in for availabilityEach (1UN) - $13,090.00
Product Information
- Catalog #AvailabilityPrice
- In-line Filter 70um PVDF for Dosing Pumps 78167-00 to -07In-line Filter 70um PVDF for Dosing Pumps 78167-00 to -07MFLX78167-50Log in for availabilityEach (1UN) - $2,720.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



