Order Entry
Mexico
Orders LinkContactUsLinkComponent
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Infusion Pump, Dual-Syringe, Programmable; 230 VAC, 15.2 cm (6"), 27.94 cm (11"), 228.6 mm (9"), 230 VAC, 2
Catalog # DUP-DO-NOT-USE 491
CE Compliant
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Catalog # DUP-DO-NOT-USE 491
Supplier:  
CE Compliant
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®
Masterflex® Multi-Syringe Pumps, Multi-Step, Avantor®

Infusion Pump, Dual-Syringe, Programmable; 230 VAC, 15.2 cm (6"), 27.94 cm (11"), 228.6 mm (9"), 230 VAC, 2

Product Details & Documents

Ideal for low-flow, low-pressure applications where precision is needed.

  • Flow ranges from 0.05 uL/min up to 70.56 ml/min
  • Built-in program lets you enter up to eight commands to perform a variety of functions—you can even repeat commands up to ten times; all settings are stored in nonvolatile memory
  • Backlit alphanumeric LCD ste

Program flow rate hold, pause, and change of direction; each command can be set to run for up to 12 hours. You can even program infusion/withdrawal pumps to sequence operations: either withdrawal followed by infusion or infusion followed by withdrawal. Ch

Delivery information: Includes a 6-ft cord with grounded plug (U.S. standard plug on 115 VAC model and European plug on 230 VAC models).

Especificaciones
  • Power:
    230 VAC
  • Description:
    Infusion Pump, Dual-Syringe, Programmable; 230 VAC
  • Height:
    15.2 cm (6")
  • Length:
    27.94 cm (11")
  • No. of Syringes:
    2
  • Width:
    228.6 mm (9")
  • Cat. No.:
    DUP-DO-NOT-USE 491
  • Accuracy:
    ±1.0%
  • Warranty:
    1 year
  • Reproducibility:
    ±0.1%
  • Model:
    74900-65
  • Syringe size accepted:
    10 µl - 140 ml
  • Linear force:
    40 lbs.
Accessories

Información del producto

  • Catalog #
    Availability
    Price
  • Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe Pump
    Pumps, Syringe Pumps Daisy Chain Cable for 74901-80 Dual Drive Syringe Pump
    MFLX74901-87
    Log in Para disponibilidad
    Each (1UN) - $1,800.00

Información del producto

  • Catalog #
    Availability
    Price
  • Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe Pump
    Pumps, Syringe Pumps RS-232 Connector Cable for 74901-80 Dual Drive Syringe Pump
    MFLX74901-88
    Log in Para disponibilidad
    Each (1UN) - $4,470.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.