LMI Manually Adjustable Control Metering Pumps
Manual control solenoid diaphragm metering pump, 4.0 gal./h, 115 VAC, 252 ml/min, 115 VAC; 50/60 Hz; 3.5 A, 27.6 cm, 36.2 cm, 14.6 cm
Catalog # MFLX74513-30
UL Listed
Jump to:
Product Details & Documents
Manually adjustable stroke length and stroke frequency provide precise control of flow rates.
- Clear face cover protects pump controls on low flow models (1 GPH and lower)
- Chemical-resistant housing provides protection in harsh environments
These pumps include a four-function valve — an anti-siphon, back pressure, priming, and pressure relief valve all in one.
What's included: a four-function valve, 16-ft polyethylene tubing, foot valve/strainer, and 8-ft power cord with molded plug.
Service kits include a replacement diaphragm, seal, four pump head screws, and check valves.
Especificaciones
- Maximum Flow Rate:252 ml/min
- Power:115 VAC; 50/60 Hz; 3.5 A
- Description:Manual control solenoid diaphragm metering pump, 4.0 gal./h, 115 VAC
- Height:27.6 cm
- Length:36.2 cm
- Width:14.6 cm
- Min. flow rate:1.26 ml/min
- Max. pressure:100 psi
- Warranty:2 years
- CSA regulatory approval:Yes
- Wetted materials:Ceramic, Fluorofilm®, PVC, PVDF/Polyprel®
- Outlet connection:3/8" OD tubing
- Cat. No.:MFLX74513-30
- Repeatability:±2%
- Accuracy:±2%
- Suction lift, dry:1524 mm of H₂O (60" H₂O)
- Inlet connection:3/8" OD tubing
- Max. temperature:121 °C (250 °F)
- UL(US) regulatory approval:Yes
Accessories
Información del producto
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps. 1.0 gal./hService Kit for Solenoid Diaphragm Metering Pumps. 1.0 gal./hMFLX74513-18Log in Para disponibilidadEach (1UN) - $3,890.00
Información del producto
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps, 8,0 gal./hService Kit for Solenoid Diaphragm Metering Pumps, 8,0 gal./hMFLX74513-48Log in Para disponibilidadEach (1UN) - $3,890.00
Información del producto
- Catalog #AvailabilityPrice
- Service Kit for Solenoid Diaphragm Metering Pumps, 4,0 gal./hService Kit for Solenoid Diaphragm Metering Pumps, 4,0 gal./hMFLX74513-38Log in Para disponibilidadEach (1UN) - $3,770.00



