DC-Powered Mini Diaphragm Pumps
HRP54V-2S3 DC-Powered Diaphragm Pump; 24 VDC, Start/Stop, 38 ml/min (0.6 gal./h. 720 strokes/min), 24 VDC; 1 A, 73 mm, 10.1 cm, 6.2 cm
MFLX74201-33
CE Compliant
IP65 washdown
DC-powered pumps with PVDF pump head.
- High resolution with a flow range of 0.055 to 38 ml/min
- Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
- Connect 1/8" x 1/4" tubing directly to pump ports
Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input
- Maximum Flow Rate:38 ml/min (0.6 gal./h. 720 strokes/min)
- Power:24 VDC; 1 A
- Description:HRP54V-2S3 DC-Powered Diaphragm Pump; 24 VDC, Start/Stop
- Height:73 mm
- Length:10.1 cm
- Width:6.2 cm
- Min. flow rate:0.055 ml/min (0.001 gal./h; 0 strokes/min)
- Cat. No.:MFLX74201-33
- Max. pressure:29 bar (2 psi)
- Accuracy:±3%
- Input:Start/Stop
- Warranty:1 year
- Inlet connection:1/8" ID x 1/4" OD compression
- Duty cycle intermittent:Yes
- Max. temperature:40 °C (104 °F)
- Max. viscosity:50 cP
- Wetted materials:Ceramic, FKM, PTFE, PVDF
- Outlet connection:1/8" ID x 1/4" OD compression



