DC-Powered Mini Diaphragm Pumps
HRP54V-1S3 DC-Powered Diaphragm Pump; 12 VDC, Start/Stop, 38 ml/min (0.6 gal./h. 720 strokes/min), 12 VDC; 1.5 A, 73 mm, 10.1 cm, 6.2 cm
Catalog # MFLX74201-31
CE Compliant
IP65 washdown
Jump to:
Discontinued
Product Details & Documents
DC-powered pumps with PVDF pump head.
- High resolution with a flow range of 0.055 to 38 ml/min
- Choose between 12 VDC or 24 VDC power—pulse, start/stop, or proportional control
- Connect 1/8" x 1/4" tubing directly to pump ports
Choose a pump with one of the following control methods:
Pulse: 1 stroke per pulse—0 to 720 strokes per minute control capability
4 to 20 mA: proportional control based on mA signal
1 to 5 VDC: proportional control based upon a 1 to 5 VDC input signal
Start/stop: pump stops during contact input
Especificaciones
- Maximum Flow Rate:38 ml/min (0.6 gal./h. 720 strokes/min)
- Power:12 VDC; 1.5 A
- Description:HRP54V-1S3 DC-Powered Diaphragm Pump; 12 VDC, Start/Stop
- Height:73 mm
- Length:10.1 cm
- Width:6.2 cm
- Min. flow rate:0.055 ml/min (0.001 gal./h; 0 strokes/min)
- Cat. No.:MFLX74201-31
- Max. pressure:29 bar (2 psi)
- Accuracy:±3%
- Input:Start/Stop
- Warranty:1 year
- Inlet connection:1/8" ID x 1/4" OD compression
- Duty cycle intermittent:Yes
- Max. temperature:40 °C (104 °F)
- Max. viscosity:50 cP
- Wetted materials:Ceramic, FKM, PTFE, PVDF
- Outlet connection:1/8" ID x 1/4" OD compression
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



