Micropump GJ Series B-Mount Cavity Gear Pump Head, SS Base, PTFE Gear, PTFE Seal, Internal Bypass; 0.91 mL/rev
MFLX74004-03
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Suction shoe designs provides higher delivery pressures and temperatures, plus increased efficiency
- Cavity style designs with no dynamic seals for applications that cannot tolerate leaks
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Call our Application Specialists for assistance.
- Velocidad de flujo:0.91 ml/rev
- Viscosidad máx.:1500 cP
- Seal material:PTFE
- Descripción:Gear Pump Head. Cavity Style. Stainless Steel. PTFE Gear. PTFE Seal. 0.91 ml/rev
- Environmentally Preferable:
- Differential pressure:3.5 bar (50 psi)
- Duty cycle continuous:Yes
- Gear material:PTFE
- Inlet connection:0.125 NPT(F)
- Internal bypass:Yes
- Min. viscosity:0.5 cP
- Outlet connection:0.125 NPT(F)
- Particulates:No
- Min. temperature:–46 °C (–50 °F)
- Max. temperature:54 °C (130 °F)
- Garantía:1 year
- Material del cuerpo:Stainless steel
- Series:GJ
- Referencia:MFLX74004-03
- Max. Motor RPM:5500 rpm
Frequently Bought Together