Masterflex® Fitting, Polyethylene, Straight, Thread Reducer, 1/2” NPT(M) x 3/4” NPT(M); 10/PK
MFLX31701-89
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Tipo de conexión:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¾"
- Thread size NPT(M) (port 2):½"
- Descripción:Fitting, Polyethylene, Straight, Thread Reducer, ½"” NPT(M) x ¾"” NPT(M); 10/PK
- Environmentally Preferable:
- Modelo:31701-89
- Sterilisation:Ethylene oxide (ETO) only
- Garantía:1 year
- Referencia:MFLX31701-89
- Fitting Material:PP
Frequently Bought Together