Masterflex® Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 2313 mL/min Air
MFLX03269-70
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Tasa de flujo máxima:2313 ml/min
- Precisión:±2% full-scale
- Presión máx.:200 psi
- Descripción:Variable-Area Flowmeter, Correlated Reading, Brass Housing and Fittings, 150-mm Scale; 2313 ml/min Air
- Environmentally Preferable:
- Modelo:03269-70
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:2313 ml/min
- Max. argon flow rate:1949 ml/min
- Max. CO₂ flow rate:2048 ml/min
- Max. H₂ flow rate:7817 ml/min
- Max. helium flow rate:4880 ml/min
- Max. N₂ flow rate:2395 ml/min
- Max. O₂ flow rate:2169 ml/min
- Max. water flow rate:53.5 ml/min
- O-Ring material:Buna-N
- Temperatura máximo de operación:121 °C (250 °F)
- Repetibilidad:±0,25%
- Garantía:1 year
- Referencia:MFLX03269-70
- Fitting Material:Brass, chrome-plated
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Brass
Frequently Bought Together