Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 4562 ml/min Air, 0.125" NPT(F), 4562 ml/min, No, 316 stainless steel, Stainless steel 316
Catalog # MFLX03269-23
Supplier: VWR International
Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Catalog # MFLX03269-23
Supplier: VWR International
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Especificaciones
- Maximum Flow Rate:4562 ml/min
- Description:Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 4562 ml/min Air
- Fitting Material:Stainless steel 316
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:316 stainless steel
- O-Ring material:Viton®
- Max. N₂ flow rate:4685 ml/min
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. water flow rate:134 ml/min
- Accuracy:±2% full-scale
- Max. H₂ flow rate:15855 ml/min
- Max. helium flow rate:9770 ml/min
- Max. pressure:200 psi
- Warranty:1 year
- Max. argon flow rate:3903 ml/min
- Max. air flow rate:4562 ml/min
- Max. operating temperature:121 °C (250 °F)
- Cat. No.:MFLX03269-23
- Repeatability:±0,25%
- Max. O₂ flow rate:4341 ml/min
- Model:03269-23
- Max. CO₂ flow rate:3990 ml/min
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



