Masterflex® Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 264 mL/min Air
Catálogo # MFLX03269-16
Proveedor: VWR International
Acerca de este artículo
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Tasa de flujo máxima:264 ml/min
- Precisión:±2% full-scale
- Presión máx.:200 psi
- Descripción:Variable-Area Flowmeter, Correlated Reading, 316 SS Housing and Fittings, 150-mm Scale; 264 ml/min Air
- Environmentally Preferable:
- Modelo:03269-16
- Float material:316 Stainless Steel
- Flow Tube material:Borosilicate glass
- Max. air flow rate:264 ml/min
- Max. argon flow rate:218 ml/min
- Max. CO₂ flow rate:281 ml/min
- Max. H₂ flow rate:627 ml/min
- Max. helium flow rate:283 ml/min
- Max. N₂ flow rate:271 ml/min
- Max. O₂ flow rate:233 ml/min
- Max. water flow rate:4.74 ml/min
- O-Ring material:Viton®
- Temperatura máximo de operación:121 °C (250 °F)
- Repetibilidad:±0,25%
- Garantía:1 year
- Referencia:MFLX03269-16
- Fitting Material:Stainless steel 316
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:316 stainless steel
Frequently Bought Together