Masterflex® Variable-Area Flowmeter, Correlated Reading, PTFE Housing and Fittings, 150-mm Scale; 11.356 LPM Air
Catálogo # MFLX03267-85
Proveedor: VWR International
Acerca de este artículo
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Tasa de flujo máxima:11356 ml/min
- Precisión:±2% full-scale
- Presión máx.:100 psi
- Descripción:150-mm Correlated Flowmeter, w/o valve, PTFE, 11,356 L/min air
- Environmentally Preferable:
- Modelo:03267-85
- Float material:316 SS
- Flow Tube material:Borosilicate glass
- Max. air flow rate:11356 ml/min
- Max. argon flow rate:9539 ml/min
- Max. CO₂ flow rate:9557 ml/min
- Max. H₂ flow rate:40006 ml/min
- Max. helium flow rate:25400 ml/min
- Max. N₂ flow rate:11524 ml/min
- Max. O₂ flow rate:10706 ml/min
- Max. water flow rate:306 ml/min
- O-Ring material:PTFE
- Temperatura máximo de operación:65 °C (150 °F)
- Repetibilidad:±0,25%
- Garantía:1 year
- Referencia:MFLX03267-85
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:No
- Housing Material:PTFE
Frequently Bought Together