Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
150-mm Correlated Flowmeter, w/o valve, PTFE, 5005 ml/min air, 0.125" NPT(F), 5005 ml/min, No, PTFE and Kel-F®, PTFE, PTFE/Kel-F®
Catalog # MFLX03267-80
Supplier: VWR International
Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Catalog # MFLX03267-80
Supplier: VWR International
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Especificaciones
- Maximum Flow Rate:5005 ml/min
- Description:150-mm Correlated Flowmeter, w/o valve, PTFE, 5005 ml/min air
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:No
- Housing Material:PTFE
- O-Ring material:PTFE
- Max. pressure:100 psi
- Warranty:1 year
- Max. N₂ flow rate:5090 ml/min
- Float material:316 SS
- Max. argon flow rate:4175 ml/min
- Max. air flow rate:5005 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:65 °C (150 °F)
- Cat. No.:MFLX03267-80
- Max. water flow rate:126 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:16108 ml/min
- Max. O₂ flow rate:4652 ml/min
- Model:03267-80
- Max. CO₂ flow rate:4388 ml/min
- Max. helium flow rate:10336 ml/min



