Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
150-mm Correlated Flowmeter, w/o valve, PTFE, 30 ml/min air, 0.125" NPT(F), 30 ml/min, No, PTFE and Kel-F®, PTFE, PTFE/Kel-F®
MFLX03267-50
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
- Maximum Flow Rate:30 ml/min
- Description:150-mm Correlated Flowmeter, w/o valve, PTFE, 30 ml/min air
- Fitting Material:PTFE/Kel-F®
- Process Connection:0.125" NPT(F)
- Valve Material:PTFE and Kel-F®
- Valve:No
- Housing Material:PTFE
- O-Ring material:PTFE
- Max. pressure:100 psi
- Warranty:1 year
- Max. N₂ flow rate:31 ml/min
- Float material:316 SS
- Max. argon flow rate:24,5 ml/min
- Max. air flow rate:30 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:65 °C (150 °F)
- Cat. No.:MFLX03267-50
- Max. water flow rate:0.39 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:59 ml/min
- Max. O₂ flow rate:27 ml/min
- Model:03267-50
- Max. CO₂ flow rate:36.8 ml/min
- Max. helium flow rate:26 ml/min



