Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
150-mm Correlated Flowmeter, w/o valve, aluminum, 4562 ml/min air, 0.125" NPT(F), 4562 ml/min, No, Aluminium, Aluminum
Catalog # MFLX03267-22
Supplier: VWR International
Masterflex® Correlated Variable-Area Flowmeters, 150-mm Scale, Avantor®
Catalog # MFLX03267-22
Supplier: VWR International
Jump to:
Product Details & Documents
Don’t sacrifice suitability for precision.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
Aluminum is economical and good for general use with noncorrosive gases and liquids. Brass is economical and good for use with water. Stainless steel withstands higher temperature and pressure and features excellent chemical compatibility. PTFE has the best chemical compatibility.
Specifications
- Maximum Flow Rate:4562 ml/min
- Description:150-mm Correlated Flowmeter, w/o valve, aluminum, 4562 ml/min air
- Fitting Material:Aluminum
- Process Connection:0.125" NPT(F)
- Valve:No
- Housing Material:Aluminium
- O-Ring material:Buna-N
- Max. pressure:200 psi
- Warranty:1 year
- Max. N₂ flow rate:4685 ml/min
- Float material:316 SS
- Max. argon flow rate:3903 ml/min
- Max. air flow rate:4562 ml/min
- Flow Tube material:Borosilicate glass
- Max. operating temperature:121 °C (250 °F)
- Cat. No.:MFLX03267-22
- Max. water flow rate:134 ml/min
- Repeatability:±0,25%
- Accuracy:±2% full-scale
- Max. H₂ flow rate:15855 ml/min
- Max. O₂ flow rate:4341 ml/min
- Model:03267-22
- Max. CO₂ flow rate:3990 ml/min
- Max. helium flow rate:9770 ml/min



