Masterflex® Compact Filtration Systems, Avantor®
Product Details & Documents
Pump, stand, and filter housing all-in-one unit.
- Compact size for benchtop use
- Uses a leak-free, seal-less, magnetic-coupled pump
Unit comes completely assembled, simply insert the filter cartridge of choice and connect power, suction and discharge. Filter housings accept a single 10" filter cartridge—see our wide selection of cartridges sold separately. Filtration systems offer a of 345 GPH with a 1/12 hp, TEFC motor that runs on 115 VAC, 50/60 Hz power.
The polypropylene (PP) model with the clear PVC chamber is ideal for most common filtration applications. It can be used for filtering mild acid (non-fluorine) and alkaline solutions. Constructed with EPDM housing seals.
The CPVC model has added chemical resistance for filtering stronger acid including fluorine) and alkaline solutions. Constructed with EPDM housing seals.
: Includes pump; filter chamber and interconnecting piping; mounting base; 8-foot, 3-wire cord with plug; 6 ft x 5/8" wire-reinforced vinyl suction/discharge hose; priming bulb; suction strainer; and chamber vent plug.
Specifications
- Flow rate:5.75 gal./min
- Description:Compact Filtration System, CPVC, 30 psi max pressure
- Material:CPVC
- Max. pressure:30 psi
- Motor hp:0.083
- Warranty:1 year
- Housing depth:22 cm
- Motor type:TEFC
- Depth:25.4 cm (10")
- Cat. No.:MFLX01509-61
- Length:22"
- Max. temperature:90,6 °C (195 °F)
- Model:01509-61
- Height:55.88"
- Width:20.32 cm (8")
- Power:115 VAC, 50/60 Hz
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



