Check Valves with Pipe Thread Connections
PP Check Valve, 1/4" NPT (F) connections, 0.5 psi, 0.5, NPT(F), ¼" NPT(F), ¼" NPT(F)
MFLX01350-26
Create a secure pipe threaded connection.
- Choose from PVDF, PVC, or polypropylene (PP) bodies
All valves have Viton® diaphragms.
- Connection Type:NPT(F)
- Description:PP Check Valve, 1/4" NPT (F) connections
- Cv:0.5
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
- Breaking Pressure:0.5 psi
- Cat. No.:MFLX01350-26
- Max. pressure:125 psi
- Max. temperature:81 °C (180 °F)
- Model:01350-26
- Wetted materials:Polypropylene, Viton
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



