Check Valves with Pipe Thread Connections
PVC Check Valve, 1/2" NPT(F) connections, 1.5 psi, 8, NPT(F), ½" NPT(F), ½" NPT(F)
Catalog # MFLX01350-24
Jump to:
Discontinued
Product Details & Documents
Create a secure pipe threaded connection.
- Choose from PVDF, PVC, or polypropylene (PP) bodies
All valves have Viton® diaphragms.
Especificaciones
- Connection Type:NPT(F)
- Description:PVC Check Valve, 1/2" NPT(F) connections
- Cv:8
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
- Breaking Pressure:1.5 psi
- Cat. No.:MFLX01350-24
- Max. pressure:150 psi
- Max. temperature:60 °C (140 °F)
- Model:01350-24
- Wetted materials:PVC, Viton



