Check Valves with Pipe Thread Connections
PVC Check Valve, 1/4" NPT(F) connections, 0.5 psi, 0.5, NPT(F), ¼" NPT(F), ¼" NPT(F)
Catalog # MFLX01350-20
Jump to:
Discontinued
Product Details & Documents
Create a secure pipe threaded connection.
- Choose from PVDF, PVC, or polypropylene (PP) bodies
All valves have Viton® diaphragms.
Especificaciones
- Connection Type:NPT(F)
- Description:PVC Check Valve, 1/4" NPT(F) connections
- Cv:0.5
- Inlet Port:¼" NPT(F)
- Outlet Port:¼" NPT(F)
- Breaking Pressure:0.5 psi
- Cat. No.:MFLX01350-20
- Max. pressure:140 psi
- Max. temperature:60 °C (140 °F)
- Model:01350-20
- Wetted materials:PVC, Viton



