Threaded Reducing Nipples, NPT(M)×NPT(M)
Threaded Reducing Nipples, PFA, ¾"to½" NPT(M), Threaded Reducer, Straight, ¾", ½", PFA
Catalog # MFLX31321-06
CE certificate
Supplier: ANDON SPECIALTIES INC.
Supplier #: PNR-128-P
Threaded Reducing Nipples, NPT(M)×NPT(M)
Catalog # MFLX31321-06
Supplier: ANDON SPECIALTIES INC.
CE certificate
Jump to:
Product Details & Documents
Create a secure connection with threaded fittings.
- Constructed of chemically inert PFA
Threaded fittings and connections offer a more permanent installation. Use these nipples to reduce or enlarge connection sizes.
Documents
Certificates
Search by Lot NumberSpecifications
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¾"
- Thread size NPT(M) (port 2):½"
- Description:Threaded Reducing Nipples, PFA, ¾"to½" NPT(M)
- Fitting Material:PFA
- Cat. No.:MFLX31321-06
- Warranty:18 months
- Sterilisation:Autoclave or ethylene oxide (ETO)



