Threaded Reducing Nipples, NPT(M)×NPT(M)
Threaded nipple, PFA, ⅜" male NPT Fitting, Threaded Union, Straight, ⅜", ⅜", PFA
Catalog # MFLX31321-02
CE certificate
Supplier: ANDON SPECIALTIES INC.
Número de proveedor #: PN-6-P
Threaded Reducing Nipples, NPT(M)×NPT(M)
Catalog # MFLX31321-02
Supplier: ANDON SPECIALTIES INC.
CE certificate
Jump to:
Product Details & Documents
Create a secure connection with threaded fittings.
- Constructed of chemically inert PFA
Threaded fittings and connections offer a more permanent installation. Use these nipples to reduce or enlarge connection sizes.
Documents
Certificates
Buscar por número de loteEspecificaciones
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅜"
- Thread size NPT(M) (port 2):⅜"
- Description:Threaded nipple, PFA, ⅜" male NPT Fitting
- Fitting Material:PFA
- Cat. No.:MFLX31321-02
- Warranty:18 months
- Sterilisation:Autoclave or ethylene oxide (ETO)



