Masterflex® Fitting, Polyethylene, Straight, Thread Reducer, 1/4" NPT(M) x 1/2" NPT(M); 10/PK
Catálogo # MFLX30623-48
Proveedor: VWR International
CE certificate
Acerca de este artículo
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" NPT(M) x 1/2" NPT(M)
- Constructed of durable polyethylene
Threaded fittings provide a more permanent fluid path. Use these fittings to reduce or enlarge connection sizes. Choose the size and material to meet your application needs.
- Tipo de conexión:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(M) (port 1):¼"
- Thread size NPT(M) (port 2):½"
- Descripción:Fitting, Polyethylene, Straight, Thread Reducer, ¼" NPT(M) x ½" NPT(M); 10/PK
- Environmentally Preferable:
- Modelo:30623-48
- Sterilisation:Ethylene oxide (ETO) only
- Referencia:MFLX30623-48
- Fitting Material:HDPE
Frequently Bought Together